Motion
M36-2
Switchboard Matting - 25 yd
Mi Item #02597570
MFR #M36-2
Price$460.88/yd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Switchboard Matting - 25 yd
Mi Item #02597570
MFR #M36-2

Mfr description
M36/2 SWITCHBOARD MATTING 36"
  • Made from high quality Type II material
  • The corrugated surface acts as a safety tread while reducing the possibility of metal particles becoming embedded
  • Maximum Use AC Voltage 17,000 volts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.88/yd

Specifications

Dimensions

  • Length
    25 yd
  • Thickness
    1/4 in
  • Width
    36 in

Details

  • Max Recommended Use Voltage
    17000 V
  • Specification Type
    ASTM Type II Class 2
  • Standards Met
    ASTM D178
  • Surface Pattern
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)