Overview
Mfr description
CQSWB16-PS REPAIR KIT
Specifications
- Bore Diameter
- Country of OriginCN
- Cylinder SeriesCQS
- Mounting TypeThrough-hole/Both ends tapped (Standard)
- Cylinder Size16 mm
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data