Motion
1007OR
Coated Supported Glove - Size L or Size 9, PVC, Knit Wrist Cuff, 43.688 cm Length, Brown
Mi Item #02597775
MFR #1007OR
Price$11.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size L or Size 9, PVC, Knit Wrist Cuff, 43.688 cm Length, Brown
Mi Item #02597775
MFR #1007OR

Mfr description
1007OR PVC GLOVE, ORANGE
  • Hi-vis orange color PVC is great for visibility in warehouses and on the highway
  • Liquid-proof
  • Smooth coating provides excellent wet or dry grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.27/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    43.688 cm
  • Size
    L

Details

  • Additional Details
    Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
  • Application
    Warehousing, Highway Construction, Traffic Control
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Brown
  • Cuff Style
    Straight
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Hi-vis orange color PVC is great for visibility in warehouses and on the highway • Liquid-proof • Smooth coating provides excellent wet or dry grip • Foam insulation keeps hands warm and dry • Knit Wrist helps prevent dirt and debris from entering the glove
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lined
    Foam
  • Liner Color
    Brown
  • Liner Material
    Jersey
  • Lining Material
    Foam, Jersey
  • Manufacturer Upc Number
    662909020079
  • Material
    PVC
  • Material Type
    PVC
  • Protection Type
    Chemical Resistant
  • Reflective Or High Visibility
    High-Visibility
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    662909020079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)