Motion
1007R
West Chester Knit Wrist, Semi Rough PVC Glove, Interlock Lining SIZE-L Natural
MI ITEM #02597776
MFR #1007R
List Price$3.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester Knit Wrist, Semi Rough PVC Glove, Interlock Lining SIZE-L Natural
MI ITEM #02597776
MFR #1007R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.91/pr for your price

Overview

Mfr description
1007R PVC GLOVE
  • Coating has superior wet grip
  • Interlock lined for comfort and moderate insulation
  • Double dipped for enhanced liquid protection and extended wear
  • Black color hides dirt
  • Knit Wrist helps prevent dirt and debris from entering the glove

Specifications

  • Glove Size
    Large
  • Material
    PVC
  • Cuff Type
    Knit Wrist
  • Length
  • Hand Type
    Pair
  • Color
    Natural
  • Lining Material
    Knit
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Lined
    Interlock
  • Grip Pattern
    Semi-Rough
  • Knit Lining Material
    Cotton
  • Standards Met
    29 CFR 1910.138
  • Liner Material
    Interlock
  • Manufacturer Upc Number
    662909010148
  • UPC_NO
    662909010148
  • Cuff Style
    Knit Wrist
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Features & Benefits
    • Coating has superior wet grip • Interlock lined for comfort and moderate insulation • Double dipped for enhanced liquid protection and extended wear • Black color hides dirt • Knit Wrist helps prevent dirt and debris from entering the glove
  • Size
    L
  • Weight
    5.896696 kg
  • Coating Coverage
    Full Hand
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text