Motion
100Y
Leather Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Superior Grade, Cotton, Color Yellow
MI ITEM #02597781
MFR #100Y
Price$3.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Superior Grade, Cotton, Color Yellow
MI ITEM #02597781
MFR #100Y

Mfr description
100Y LEATHER GLOVE
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.79/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    27.94 cm

Details

  • Additional Details
    Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Comfort Features
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Clute Cut
  • Cuff Type
    Knit Wrist
  • Description
    Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)