Motion
1017OR
West Chester 11 in Smooth Orange PVC Coating, Safety Cuff, Jersey Liner ,WCPG SIZE-L Hi-Vis Orange
MI ITEM #02597783
MFR #1017OR
Your Price$8.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester 11 in Smooth Orange PVC Coating, Safety Cuff, Jersey Liner ,WCPG SIZE-L Hi-Vis Orange
MI ITEM #02597783
MFR #1017OR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.30/pr(List $11.45)

Overview

Mfr description
1017OR LINED PVC GLOVE, ORANGE
  • Hi-Vis orange color PVC is great for visibility in warehouses and on the highway
  • Liquid-proof construction
  • Jersey lining is soft, warm, flexible, and stretchy
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Specifications

  • Glove Size
    Large
  • Material
    PVC
  • Cuff Type
    Safety
  • Length
  • Hand Type
    Pair
  • Color
    Hi-Vis Orange
  • Lining Material
    Foam, Jersey
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Supported
  • Grip Pattern
    Smooth
  • Standards Met
    29 CFR 1910.138
  • Liner Material
    Jersey
  • Manufacturer Upc Number
    662909020178
  • UPC_NO
    662909020178
  • Cuff Style
    Safety
  • Application
    • Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
  • Additional Details
    Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
  • Features & Benefits
    • Hi-Vis orange color PVC is great for visibility in warehouses and on the highway • Liquid-proof construction • Jersey lining is soft, warm, flexible, and stretchy • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Size
    L
  • Coating Coverage
    Full Hand
  • Description Keyword
    SeamlessGlove Coated
  • Reflective Or High Visibility
    High-Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text