Motion
1017R
West Chester 10 in Semi Rough PVC Glove, Interlock Lining,WCPG SIZE-L Black
MI ITEM #02597784
MFR #1017R
List Price$4.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester 10 in Semi Rough PVC Glove, Interlock Lining,WCPG SIZE-L Black
MI ITEM #02597784
MFR #1017R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.24/pr for your price

Overview

Mfr description
1017R 10" PVC GLOVE
  • Semi-rough finish styles provide economical enhanced wet grip and cut resistance
  • Interlock lined for great dexterity, dries quickly and sheds little lint
  • Black color hides dirt
  • Single dip construction
  • Straight cuff adds additional length to protect the forearm from liquid run-off

Specifications

  • Glove Size
    Large
  • Material
    PVC
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Lining Material
    Knit
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Lined
    Interlock
  • Grip Pattern
    Semi-Rough
  • Knit Lining Material
    Cotton
  • Standards Met
    29 CFR 1910.138
  • Liner Material
    Interlock
  • Manufacturer Upc Number
    662909010186
  • UPC_NO
    662909010186
  • Cuff Style
    Straight
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Features & Benefits
    • Semi-rough finish styles provide economical enhanced wet grip and cut resistance • Interlock lined for great dexterity, dries quickly and sheds little lint • Black color hides dirt • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Size
    L
  • Weight
    5.896696 kg
  • Coating Coverage
    Full Hand
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text