Motion
1027OR
West Chester 12 in Smooth Orange PVC, Foam Lined, Gauntlet,WCPG SIZE-L Orange
Mi Item #02597788
MFR #1027OR
Price$10.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester 12 in Smooth Orange PVC, Foam Lined, Gauntlet,WCPG SIZE-L Orange
Mi Item #02597788
MFR #1027OR

Mfr description
1027OR 12" LINED PVC GLOVE, ORANGE
  • Foam insulation keeps hands warm and dry
  • Hi-vis orange color PVC is great for visibility in warehouses and on the highway
  • Single dip construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    54.61 cm
  • Size
    L
  • Weight
    5.896696 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Orange
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Foam insulation keeps hands warm and dry • Hi-vis orange color PVC is great for visibility in warehouses and on the highway • Single dip construction • Gauntlet cuff adds additional length to protect the forearm from liquid run-off
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Liner Material
    Cotton
  • Lining Material
    Foam, Jersey
  • Manufacturer Upc Number
    662909020277
  • Material
    PVC
  • Standards Met
    29 CFR 1910.138, EN 374-3 2004
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    662909020277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)