Motion
2416PE
Disposable Sleeve - General Purpose, Material: Polyethylene, White
Mi Item #02597856
MFR #2416PE
Price$97.77/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Sleeve - General Purpose, Material: Polyethylene, White
Mi Item #02597856
MFR #2416PE

Mfr description
2416PE 16" SLEEVE
  • 1 mil lightweight polyethylene sleeve 18"
  • White
  • Sold by the case - 1000/case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.77/ca

Specifications

Dimensions

  • Length
    38.862 cm
  • Material Thickness
    1 mil
  • Size
    16
  • Width
    27.178 cm

Details

  • Additional Details
    Sewn Seam
  • Closure Type
    Elastic
  • Color
    White
  • Description
    Ideal for food service, food processing and maintenance.
  • Description Keyword
    Disposable Clothing
  • Features
    1 mil lightweight polyethylene sleeve 18"
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909772220
  • Material
    Polyethylene
  • Spec Sheet
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)