Motion
2418PE
Chemical Resistant Sleeves, PE, PK1000
MI ITEM #02597862
MFR #2418PE
Your Price$87.80/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Sleeves, PE, PK1000
MI ITEM #02597862
MFR #2418PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.80/ca(List $100.98)

Overview

Mfr description
2418PE 18" SLEEVE
  • 1 mil lightweight polyethylene sleeve 18"
  • White
  • Sold by the case - 1000/case
  • Flat packaged
  • FDA food compliant

Specifications

  • Garment Type
    General Purpose
  • Length
    18 in
  • Material
    Polyethylene
  • Material Thickness
    1 mil
  • Additional Details
    Sewn Seam
  • Color
    White
  • Closure Type
    Elastic
  • Width
    9-3/4 in
  • Cuff Type
    Elastic
  • Size
    18
  • Description
    Ideal for food service, food processing and maintenance.
  • Description Keyword
    Disposable Clothing
  • Features
    1 mil lightweight polyethylene sleeve 18"
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909772138
  • Series
    PE
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text