Motion
52N104/10
PosiGrip 18 Mil, 13 in Premium Flock Lined, Green Nitrile Glove,WCPG SIZE-10 Green
MI ITEM #02597864
MFR #52N104/10
Price$4.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip 18 Mil, 13 in Premium Flock Lined, Green Nitrile Glove,WCPG SIZE-10 Green
MI ITEM #02597864
MFR #52N104/10

Mfr description
52N104/10 18ML LINED NITRILE GLOVE-10
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    13-1/8 in
  • Size
    10
  • Thickness
    18 mil

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4101
  • Features & Benefits
    • Medium weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Flock lining provides increased comfort and ease of donning • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177
  • Grip Pattern
    Reverse Lozenge
  • Hand Type
    Pair
  • Lined
    Flocked
  • Lining Material
    Flock
  • Manufacturer Upc Number
    662909024671
  • Material
    Nitrile
  • Product Line
    Posigrip
  • Standards Met
    21 CFR 170-199, 29 CFR 1910.138
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    662909024671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)