Motion
2512KT
Kevlar Sleeve - Kevlar Material, 45.72 cm Long, Yellow Color
Mi Item #02597874
MFR #2512KT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kevlar Sleeve - Kevlar Material, 45.72 cm Long, Yellow Color
Mi Item #02597874
MFR #2512KT

Mfr description
2512KT 12" KEVLAR SLEEVE
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms;Seamless knit for comfort and flexibility;2-Ply construction for added protection;Integrated thumb hole allows protection all the way to the knuckle without sacrifi
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45.72 cm
  • Size
    12
  • Width
    30.48 cm

Details

  • Additional Details
    Seamless Construction
  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
  • Description Keyword
    Cut Resistant Sleeve
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    662909025104
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    662909025104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)