Motion
2512KTE
12 in Single Ply Kev Slv W/ Thumb Hole,WCPG RKS12TH-WC 9110-RKS12TH-WC SIZE-12 in Yellow
MI ITEM #02597876
MFR #2512KTE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in Single Ply Kev Slv W/ Thumb Hole,WCPG RKS12TH-WC 9110-RKS12TH-WC SIZE-12 in Yellow
MI ITEM #02597876
MFR #2512KTE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2512KTE 12" KEVLAR SLEEVE
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity

Specifications

  • Garment Type
    Cut Resistant
  • Length
    40.64 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Width
    25.4 cm
  • Description
    Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
  • Approval Listing Regulations
    ANSI
  • Size
    12
  • Ansi Isea Cut Resistance Level
    A2
  • Manufacturer Upc Number
    662909025111
  • Additional Details
    Seamless Construction
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Kevlar
  • Spec Sheet
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text