Motion
2514KE
Single-Ply Kevlar® Sleeve
MI ITEM #02597877
MFR #2514KE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply Kevlar® Sleeve
MI ITEM #02597877
MFR #2514KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2514KE 14" KEVLAR SLEEVE
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility

Specifications

  • Garment Type
    Cut Resistant
  • Length
    40.64 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Width
    25.4 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
  • Size
    14
  • Ansi Isea Cut Resistance Level
    A2
  • Manufacturer Upc Number
    662909251411
  • Additional Details
    Seamless Construction
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Kevlar
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text