Specifications
Dimensions
- Length45.72 cm
- Size14
- Width30.48 cm
Details
- Additional DetailsSeamless Construction
- Ansi Isea Cut Resistance LevelA3
- ColorYellow
- Construction DescriptionSeamless Knit
- DescriptionOffers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
- Description KeywordCut Resistant Sleeve
- Garment TypeCut Resistant
- Includes Thumb HoleIncludes Thumb Hole
- Liner MaterialKevlar
- Manufacturer Upc Number662909251428
- MaterialKevlar
- Product TypeProtective Sleeves
Overview
Mfr description
2514KT 14" KEVLAR SLEEVE
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity