Motion
2518KTE
Single Sleeve, Kevlar(R), Thumb Hole, PK25
MI ITEM #02597881
MFR #2518KTE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Sleeve, Kevlar(R), Thumb Hole, PK25
MI ITEM #02597881
MFR #2518KTE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45.72 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Additional Details
    Seamless Construction
  • Ansi Isea Cut Resistance Level
    A2
  • Approval Listing Regulations
    ANSI
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Description
    Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
  • Description Keyword
    Cut Resistant Sleeve
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    662909251824
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Spec Sheet

Overview

Mfr description
2518KTE 18" KEVLAR SLEEVE
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought