Motion
2846PE
Single Use Apron - Smooth
MI ITEM #02597892
MFR #2846PE
List Price$272.88/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Apron - Smooth
MI ITEM #02597892
MFR #2846PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.88/ca for your price

Overview

Mfr description
2846PE 28X46 APRON 1000/CS
  • Excellent resistance to chemicals, fats, oils and grease
  • Easy to clean
  • Convenient individual packaging
  • Non-embossed die cut design for consistent sizing
  • Dispenser packed for easy distribution
  • Made from component materials that comply with Federal Regulations for Food Contact: 21 CFR, 170-199

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Length
    29.21 cm
  • Width
    21.59 cm
  • Material
    Polyethylene
  • Color
    White
  • Resistance
    Chemicals, Fats, Grease, Oils, Salt
  • Number Of Pockets
    0
  • Material Thickness
    1 mil
  • Features
    Excellent resistance to chemicals, fats, oils and grease
  • Manufacturer Upc Number
    662909284600
  • UPC_NO
    662909284600
  • Description
    Economical protection for light to medium duty applications. Great for food service & processing and maintenance.
  • Additional Details
    Generously Cut & Ties
  • Description Keyword
    Disposable Clothing
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text