Motion
3312/7
West Chester 16 Mil Flock Lined, Yellow Latex Glove SIZE-7 Yellow
MI ITEM #02597901
MFR #3312/7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester 16 Mil Flock Lined, Yellow Latex Glove SIZE-7 Yellow
MI ITEM #02597901
MFR #3312/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small, 7
  • Length  
    32 cm
  • Size
    7
  • Thickness
    16 mil

Details

  • Color
    Yellow
  • Cuff Style
    Pinked
  • Cuff Type
    Beaded
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lining provides increased comfort and ease of donning • Raised Diamond pattern for an enhanced grip • Pinked cuff for tear resistance
  • Grip Pattern
    Honeycomb
  • Hand Type
    Pair
  • Lining Material
    Flock
  • Manufacturer Upc Number
    662909333124
  • Material
    Latex
  • Prop 65
    Yes
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Unsupported

Overview

Mfr description
3312/7 18ML LINED LATEX GLOVE-7
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lining provides increased comfort and ease of donning
  • Raised Diamond pattern for an enhanced grip
  • Pinked cuff for tear resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought