Motion
3312/9
West Chester 16 Mil Flock Lined, Yellow Latex Glove SIZE-9 Yellow
MI ITEM #02597903
MFR #3312/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester 16 Mil Flock Lined, Yellow Latex Glove SIZE-9 Yellow
MI ITEM #02597903
MFR #3312/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3312/9 18ML LINED LATEX GLOVE-9
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lining provides increased comfort and ease of donning
  • Raised Diamond pattern for an enhanced grip
  • Pinked cuff for tear resistance

Specifications

  • Glove Size
    9, Large
  • Material
    Latex
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Color
    Yellow
  • Lining Material
    Flock
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Honeycomb
  • Standards Met
    29 CFR 1910.138
  • Thickness
    16 mil
  • Manufacturer Upc Number
    662909133120
  • UPC_NO
    662909133120
  • Cuff Style
    Pinked
  • Features & Benefits
    • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lining provides increased comfort and ease of donning • Raised Diamond pattern for an enhanced grip • Pinked cuff for tear resistance
  • Size
    9
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought