Motion
3511/L
Mi Item #02597938
MFR #3511/L
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02597938
MFR #3511/L

Mfr description
3511/L LAB COAT-L
  • Full length lab coat coverage to top of thigh
  • High level of comfort and breathability
  • Professional collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Length
    31.5 cm

Details

  • Additional Details
    Serged Seam
  • Color
    White
  • Features
    Full length lab coat coverage to top of thigh
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Open Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)