Motion
3514/XL
MI ITEM #02597953
MFR #3514/XL
List Price$56.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02597953
MFR #3514/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.36/each for your price

Overview

Mfr description
3514/XL LAB COAT-XL
  • Full length lab coat coverage to top of thigh
  • Elastic wrist for secure fit
  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
  • Chest and Hip pockets for extra storage

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Open Wrists
  • Front Closure
    Snap Front
  • Material
    Polypropylene
  • Color
    White
  • Features
    Full length lab coat coverage to top of thigh
  • Number Of Pockets
    2
  • Length
    34.29 cm
  • Additional Details
    Serged Seam
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text