Motion
3515/XL
Standard Weight SBP Shirt - Snap Front
Mi Item #02597958
MFR #3515/XL
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Weight SBP Shirt - Snap Front
Mi Item #02597958
MFR #3515/XL

Mfr description
3515/XL SHIRT-XL
  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Length
    31.75 cm
  • Weight
    2.1 kg

Details

  • Additional Details
    Professional Collar
  • Approval Listing Regulations
    29 CFR 1910.138
  • Color
    White
  • Description
    Standard Weight Spunbond Polypropylene shirt offers lightweight protection against dry particulates and is perfect when full protection is not needed. Great for manufacturing, pharmaceuticals, cleaning and food processing.
  • Garment Use
    General Purpose
  • Manufacturer Upc Number
    662909546500
  • Material
    Polypropylene
  • Product Line
    SBP Shirt
  • Seam
    Serged
  • Shirt Style
    Snap Front
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    662909546500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)