Motion
3516/XL
Standard Weight SBP Pant - Elastic Waist
MI ITEM #02597961
MFR #3516/XL
List Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Weight SBP Pant - Elastic Waist
MI ITEM #02597961
MFR #3516/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.28/each for your price

Overview

Mfr description
3516/XL PANTS-XL
  • Elastic waistband for comfort
  • Wide leg opening for easy donning
  • Designed for a roomy fit.
  • High level of comfort and breathability
  • Perfect when full protection is not needed

Specifications

  • Garment Use
    Dry Particulates
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene
  • Waist Style
    Elastic Waist
  • Ankle Closure
    Open
  • Color
    White
  • Pattern
    None
  • Additional Details
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in General labor, pharmaceuticals, cleaning and food processing.
  • Product Line
    SBP
  • Number Of Pockets
    0
  • Seam
    Serged
  • Approval Listing Regulations
    29 CFR 1910.138, ASTM 1670, NFPA 99
  • Application
    • Manufacturing • Pharmaceuticals • Cleaning • Food Processing
  • Closure Type
    Elastic
  • Cover Fabric Material
    Spunbond Polypropylene
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in General labor, pharmaceuticals, cleaning and food processing.
  • Description Keyword
    Disposable Clothing
  • Features
    Elastic waistband for comfort
  • Garment Type
    Pants
  • Height
    20.96 cm
  • Length
    34.29 cm
  • Manufacturer Upc Number
    662909546906
  • Seam Type
    Serged
  • UPC_NO
    662909546906
  • Weight
    2 kg
  • Width
    24.77 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text