Motion
3518
SBP White Shoe Cover
MI ITEM #02597962
MFR #3518
Price$0.20/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP White Shoe Cover
MI ITEM #02597962
MFR #3518

Mfr description
3518 SHOE COVER
  • Standard Weight
  • Spunbond Polypropylene shoe covers offers lightweight protection against dry particulates
  • Roomy construction to fit most shoe sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.20/ca

Specifications

Dimensions

  • Height
    19.05 cm
  • Weight
    2 kg

Details

  • Additional Details
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in general labor, pharmaceuticals, cleaning and food processing.
  • Closure Type
    Elastic
  • Color
    White
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    662909506603
  • Material
    Polypropylene
  • Standards Met
    29 CFR 1910.132
  • UPC_NO
    662909506603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)