Motion
3518BNS
SBP Light Blue Shoe Cover - Non Skid
Mi Item #02597964
MFR #3518BNS
Price$38.60/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Light Blue Shoe Cover - Non Skid
Mi Item #02597964
MFR #3518BNS

Mfr description
3518BNS NON SKID SHOE COVER
  • Spunbond Polypropylene shoe covers offers lightweight protection against dry particulates
  • Non skid surface on bottom of sole to reduce slipping
  • Roomy construction to fit most shoe sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.60/ca

Specifications

Dimensions

  • Height
    12.954 cm
  • Weight
    2 kg

Details

  • Additional Details
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in manufacturing, pharmaceuticals, cleaning, construction, medical and food processing.
  • Closure Type
    Elastic
  • Color
    Blue
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    662909717139
  • Material
    Polypropylene
  • Slip Resistance
    Slip-Resistant Sole
  • Standards Met
    29 CFR 1910.132
  • UPC_NO
    662909717139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)