Motion
3519
SBP White Boot Cover
MI ITEM #02597965
MFR #3519
Price$0.32/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP White Boot Cover
MI ITEM #02597965
MFR #3519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.32/ca

Specifications

Dimensions

  • Height
    20.32 cm
  • Weight
    2 kg

Details

  • Additional Details
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in General labor, pharmaceuticals, cleaning and food processing.
  • Closure Type
    Elastic
  • Color
    White
  • Footwear Type
    Boot Cover
  • Manufacturer Upc Number
    662909506757
  • Material
    Polypropylene
  • Standards Met
    29 CFR 1910.132
  • UPC_NO
    662909506757

Overview

Mfr description
3519 18" BOOT COVER
  • Standard Weight
  • Spunbond Polypropylene shoe covers offers lightweight protection against dry particulates
  • Roomy construction to fit most boot sizes
  • Used to keep dirt off or on the shoe
  • Elastic band at top of boot
  • 18" length
  • One time use product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought