Motion
3584/XL
SBP Navy Coverall With Hood & Boot
MI ITEM #02597973
MFR #3584/XL
List Price$67.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Navy Coverall With Hood & Boot
MI ITEM #02597973
MFR #3584/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.39/each for your price

Overview

Mfr description
3584/XL COVERALL W/ ATTACHED HOOD-XL
  • Standard Weight
  • SBP allows for a high level of comfort and breathability
  • Attached hood with elastic around the face
  • Attached boot with elastic around ankles for a good fit
  • Full length zipper front for easy donning
  • Elastic wrists
  • Latex Free
  • One Time Use Product

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Color
    Blue
  • Ankle Closure
    Elastic
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Elastic
  • Seam Type
    Serged
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Chest Size
    27.2 in
  • Additional Details
    Lightweight Protection
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in General labor, pharmaceuticals, cleaning and food processing.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909548801
  • Fabric Type
    Spunbond Polypropylene
  • UPC_NO
    662909548801
  • Features
    Standard Weight
  • Height
    22.23 cm
  • Hood Type
    Attached
  • Length
    34.29 cm
  • Seam
    Serged
  • Weight
    2.1 kg
  • Width
    24.77 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text