Motion
3584/XXXL
SBP Navy Coverall With Hood & Boot
Mi Item #02597975
MFR #3584/XXXL
Price$70.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Navy Coverall With Hood & Boot
Mi Item #02597975
MFR #3584/XXXL

Mfr description
3584/XXXL COVERALL W/ ATTACHED HOOD-3XL
  • Standard Weight
  • SBP allows for a high level of comfort and breathability
  • Attached hood with elastic around the face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.10/each

Specifications

Dimensions

  • Chest Size
    30.2 in
  • Height
    24.77 cm
  • Length
    34.29 cm
  • Weight
    2.4 kg
  • Width
    24.77 cm

Details

  • Additional Details
    Lightweight Protection
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Closure Type
    Elastic
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in General labor, pharmaceuticals, cleaning and food processing.
  • Fabric Type
    Spunbond Polypropylene
  • Features
    Standard Weight
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached
  • Manufacturer Upc Number
    662909549105
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909549105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)