Motion
35K/XL
Glove made with Kevlar Brand Fiber - Size XL or Size 10, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #02597976
MFR #35K/XL
Price$13.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size XL or Size 10, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #02597976
MFR #35K/XL

Mfr description
35K/XL MENS KEVLAR GLOVE-XL
  • Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10.25 in
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Regular Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Automotive industry, Glass operations, Light heat applications, Metal stamping
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Material
    Kevlar Knit
  • Cuff Type
    Knitwrist
  • Description
    Regular Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A2
  • Hand
    Reversible
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Latex Free
    Yes
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    35K/XL
  • Manufacturer Upc Number
    662909357014
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ASTM D3884-09, ASTM F2992-15
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    288
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909357014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)