Motion
35KDBSY
Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #02597980
MFR #35KDBSY
Price$15.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #02597980
MFR #35KDBSY

Mfr description
35KDBSY YOUTH KEVLAR GLOVE W/ DOTS
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.33/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    8.00 in
  • Men'S Size
    L | XL
  • Size
    XS

Details

  • Additional Details
    Regular Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations, Metal Stamping
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Material
    Kevlar Knit
  • Cuff Type
    Knitwrist
  • Description
    Regular Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Group & Class
    A2
  • Hand
    Reversible
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Latex Free
    Yes
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    35K
  • Manufacturer Upc Number
    662909358981
  • Material
    DuPontTM Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ASTM D3884-09, ASTM F2992-15
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    288
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909358981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)