Motion
35KDEBS
Seamless Knit Kevlar® / Cotton Plated Glove with Double-Sided PVC Dot Grip - Medium Weight
Mi Item #02597982
MFR #35KDEBS
Price$7.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Cotton Plated Glove with Double-Sided PVC Dot Grip - Medium Weight
Mi Item #02597982
MFR #35KDEBS

Mfr description
35KDEBS MENS COTTON/KEVLAR W/ DOTS
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.68/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length
    50.8 cm
  • Size
    L

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Description Keyword
    Cut Resistant Gloves
  • Grip Type
    Dot
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Liner Material
    Cotton Kevlar
  • Liner/Shell Material
    Kevlar/Cotton
  • Manufacturer Upc Number
    662909358967
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909358967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)