Motion
35KDEBSL
Seamless Knit Kevlar® / Cotton Plated Glove with Double-Sided PVC Dot Grip - Ladies'
MI ITEM #02597983
MFR #35KDEBSL
Your Price$7.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Cotton Plated Glove with Double-Sided PVC Dot Grip - Ladies'
MI ITEM #02597983
MFR #35KDEBSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.68/pr(List $9.60)

Overview

Mfr description
35KDEBSL LADIES COTTON/KEVLAR W/DOTS
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Ambidextrous design allows replacing one glove at a time, rather than pairs
  • Color coded hems for easy size identification
  • Ladies' size for true fit on female hands

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Hand Type
    Pair
  • Coating
    PVC
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7
  • Liner/Shell Material
    Kevlar/Cotton
  • Length
    50.8 cm
  • Description
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909358950
  • Manufacturer Upc Number
    662909358950
  • Description Keyword
    Cut Resistant Gloves
  • Size
    LADIES
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Grip Type
    Dot
  • Liner Material
    Cotton Kevlar
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text