Motion
35KE
Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #02597989
MFR #35KE
Price$7.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #02597989
MFR #35KE

Mfr description
35KE MENS KEVLAR/COTTON GLOVE
  • Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.35/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    50.8 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Automotive industry, Glass operations, Light heat applications, Metal stamping
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knitwrist
  • Description
    Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • Features
    Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A2
  • Hand
    Reversible
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Liner Material
    Cotton Kevlar
  • Liner/Shell Material
    Kevlar/Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    35KE
  • Manufacturer Upc Number
    662909358936
  • Material
    Cotton
  • Material Type
    Kevlar
  • Product Line
    PIP
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    288
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909358936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)