Motion
3700/XXXXL
PosiWear UB White Coverall Basic SIZE-4XL White
Mi Item #02598021
MFR #3700/XXXXL
Price$258.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB White Coverall Basic SIZE-4XL White
Mi Item #02598021
MFR #3700/XXXXL

Mfr description
3700/XXXXL POSI-WEAR COVERALL-4XL
  • Full length zipper front and exceptional strength for easy donning
  • Passes NFPA 99 Antistatic test, Low Lint, Ansi Sized for wide range of motion
  • Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.59/each

Specifications

Dimensions

  • Chest Size
    33.1 in
  • Height
    34.544 cm
  • Length
    40.64 cm
  • Width
    33.528 cm

Details

  • Additional Details
    Low Lint
  • Ankle Closure
    Open
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI, ASTM 1670-1671, ASTM F903, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Description
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Features
    Full length zipper front and exceptional strength for easy donning
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Coveralls
  • Garment Use
    Chemical
  • High Visibility
    No
  • Hood Included
    No
  • Manufacturer Upc Number
    662909370051
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiUB
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909370051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)