Motion
3702/M
PosiWear, UB, White Coverall, Elastic Wrist and Ankle SIZE-M White
MI ITEM #02598023
MFR #3702/M
List Price$238.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear, UB, White Coverall, Elastic Wrist and Ankle SIZE-M White
MI ITEM #02598023
MFR #3702/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.84/each for your price

Overview

Mfr description
3702/M POSI-WEAR COVERALL-M
  • Full length zipper front for easy donning
  • Elastic wrist and ankles keeps dirt and debris out
  • Elastic waistband for improved fit
  • Latex Free
  • Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
  • Passes NFPA 99 antistatic test
  • One time use product

Specifications

  • Garment Use
    Chemical
  • Chest Size
    24.4 in
  • Additional Details
    Low Lint
  • Product Line
    PosiUB
  • Ankle Closure
    Elastic
  • Color
    White
  • Features
    Full length zipper front for easy donning
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    No
  • Garment Type
    Coveralls
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Description
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Fabric Type
    PosiWear UB
  • Approval Listing Regulations
    ANSI, ASTM 1670-1671, ASTM F903, NFPA 99
  • Manufacturer Upc Number
    662909370211
  • UPC_NO
    662909370211
  • Height
    26.42 cm
  • Weight
    5.28 kg
  • Width
    33.53 cm
  • Length
    40.64 cm
  • Seam
    Serged
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text