Motion
3702/XXXXL
PosiWear, UB, White Coverall, Elastic Wrist and Ankle SIZE-4XL White
MI ITEM #02598027
MFR #3702/XXXXL
Price$258.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear, UB, White Coverall, Elastic Wrist and Ankle SIZE-4XL White
MI ITEM #02598027
MFR #3702/XXXXL

Mfr description
3702/XXXXL POSI-WEAR COVERALL-4XL
  • Full length zipper front for easy donning
  • Elastic wrist and ankles keeps dirt and debris out
  • Elastic waistband for improved fit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.33/each

Specifications

Dimensions

  • Chest Size
    33.1 in
  • Height
    36.58 cm
  • Length
    40.64 cm
  • Weight
    7.37 kg
  • Width
    33.53 cm

Details

  • Additional Details
    Low Lint
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ANSI, ASTM 1670-1671, ASTM F903, NFPA 99
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Fabric Type
    PosiWear UB
  • Features
    Full length zipper front for easy donning
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Coveralls
  • Garment Use
    Chemical
  • High Visibility
    No
  • Hood Included
    No
  • Manufacturer Upc Number
    662909370259
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiUB
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909370259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)