Motion
3706/XL
PosiWear, UB, White Coverall, Hood, Elastic Wrist and Ankle SIZE XL-White
MI ITEM #02598030
MFR #3706/XL
Your Price$239.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear, UB, White Coverall, Hood, Elastic Wrist and Ankle SIZE XL-White
MI ITEM #02598030
MFR #3706/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.63/each(List $275.58)

Overview

Mfr description
3706/XL POSI-WEAR COVERALL-XL
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • ANSI sized for wide range of motion.
  • Full length zipper front for easy donning
  • Elastic waistband for improved fit
  • Latex Free
  • Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
  • Passes NFPA 99 antistatic test
  • One time use product

Specifications

  • Garment Use
    Chemical
  • Chest Size
    27.6 in
  • Additional Details
    Low Lint
  • Product Line
    PosiUB
  • Ankle Closure
    Elastic
  • Color
    White
  • Features
    When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Garment Type
    Coveralls
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Description
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Fabric Type
    PosiWear UB
  • Approval Listing Regulations
    ANSI, ASTM 1670-1671, ASTM F903, NFPA 99
  • Front Closure
    Zipper Front
  • Manufacturer Upc Number
    662909370587
  • UPC_NO
    662909370587
  • Height
    28.45 cm
  • Hood Type
    Attached
  • Weight
    6.32 kg
  • Width
    33.53 cm
  • Length
    40.64 cm
  • Seam
    Serged
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text