Motion
3712
PosiWear UB - White Sleeve
MI ITEM #02598039
MFR #3712
Your Price$0.92/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB - White Sleeve
MI ITEM #02598039
MFR #3712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.92/ca(List $1.06)

Overview

Mfr description
3712 POSI-WEAR SLEEVE
  • Protects against against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Elastic openings designed to fit most sizes
  • Latex Free
  • Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
  • Passes NFPA 99 antistatic test
  • FDA food compliant
  • One time use product

Specifications

  • Garment Type
    Chemical Resistant
  • Length
    44.45 cm
  • Material
    Polyethylene/Polypropylene
  • Additional Details
    Low Lint
  • Color
    White
  • Closure Type
    Elastic
  • Width
    21.84 cm
  • Approval Listing Regulations
    ASTM 1670-1671, ASTM F903, NFPA 99
  • Description
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Description Keyword
    Disposable Clothing
  • Product Line
    PosiUB
  • Features
    Protects against against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909037121
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text