Motion
3713
PosiWear UB - White Shoe Cover
MI ITEM #02598041
MFR #3713
Price$0.89/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB - White Shoe Cover
MI ITEM #02598041
MFR #3713

Mfr description
3713 POSI-WEAR SHOE COVER
  • PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Roomy construction to fit over shoe with elastic band at top
  • Low lint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.89/ca

Specifications

Dimensions

  • Height
    22.35 cm
  • Weight
    3.5 kg

Details

  • Additional Details
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Chemical Resistance Level
    High Chemical Resistance
  • Closure Type
    Elastic
  • Color
    White
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    662909037138
  • Material
    Polyethylene, Polypropylene
  • Product Line
    PosiWear UB
  • Protection Features Applications
    Anti-Static, Blood/Fluid Repellant, Chemical Protection
  • Standards Met
    29 CFR 1910.132, ASTM 1670, ASTM 1671, ASTM F903, NFPA 99
  • UPC_NO
    662909037138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)