Motion
3718/XL30
3718/XL30
Mi Item #02598054
MFR #3718/XL30
Price$185.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3718/XL30
Mi Item #02598054
MFR #3718/XL30

Mfr description
3718/XL30 POSI-WEAR LAB COAT-XL
  • PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Professional collar and full length coverage to top of thigh
  • Snap buttons for quick donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.69/each

Specifications

Dimensions

  • Length
    40.64 cm

Details

  • Additional Details
    Low Lint
  • Approval Listing Regulations
    ASTM 1670, ASTM F903, NFPA 99
  • Color
    White
  • Features
    PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polyethylene, Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiUB
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Open Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)