Motion
3718/XXL30
3718/XXL30
MI ITEM #02598055
MFR #3718/XXL30
List Price$185.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3718/XXL30
MI ITEM #02598055
MFR #3718/XXL30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.69/each for your price

Overview

Mfr description
3718/XXL30 POSI-WEAR LAB COAT-2XL
  • PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Professional collar and full length coverage to top of thigh
  • Snap buttons for quick donning
  • No Pockets
  • Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
  • Passes NFPA 99 antistatic test
  • One time use product

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Open Wrists
  • Front Closure
    Snap Front
  • Material
    Polyethylene, Polypropylene
  • Color
    White
  • Features
    PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Number Of Pockets
    0
  • Product Line
    PosiUB
  • Length
    40.64 cm
  • Approval Listing Regulations
    ASTM 1670, ASTM F903, NFPA 99
  • Additional Details
    Low Lint
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text