Motion
3722
PosiWear UB - Apron
Mi Item #02598069
MFR #3722
Price$2.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB - Apron
Mi Item #02598069
MFR #3722

Mfr description
3722 POSI-WEAR APRON
  • PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • White in color
  • One size fits most 28" X 36"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.94/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    28 in

Details

  • Additional Details
    Low Lint
  • Color
    White
  • Description
    PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Description Keyword
    Disposable Clothing
  • Features
    PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    662909037220
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiUB
  • Resistance
    Bloodborne Pathogens, Chemical Splash, Dry Particulates
  • Spec Sheet
  • UPC_NO
    662909037220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)