Motion
3763
PE Coated SBP Shoe Cover
Mi Item #02598075
MFR #3763
Price$0.37/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE Coated SBP Shoe Cover
Mi Item #02598075
MFR #3763

Mfr description
3763 SHOE COVER
  • A lower cost alternative to our Posiwear UB line.
  • Great flexibility and resistace to oils, fats and grease
  • Roomy construction to fit most shoe sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.37/ca

Specifications

Dimensions

  • Height
    19.05 cm
  • Size
    OS
  • Weight
    2 kg

Details

  • Additional Details
    Provides a lightweight, breathable, comfortable protection against non-hazardous light spray and splash as well as, an excellent particulate barrier. Good for uses in food processing, cleaning and restaurants.
  • Chemical Resistance Level
    High Chemical Resistance
  • Closure Type
    Elastic
  • Color
    White
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    662909508256
  • Material
    Polyethylene, Polypropylene
  • Protection Features Applications
    Chemical Protection, Splash Protection
  • Standards Met
    29 CFR 1910.132
  • UPC_NO
    662909508256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)