Motion
C3812
PosiWear M3 Sleeve
MI ITEM #02598078
MFR #C3812
Your Price$107.61/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Sleeve
MI ITEM #02598078
MFR #C3812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.61/ca(List $130.59)

Overview

Mfr description
C3812 18" WHITE SMS SLEEVE EL
  • Elastic openings designed to fit most sizes
  • White in color
  • 18" length to fit most arm lengths
  • One time use product

Specifications

  • Garment Type
    General Purpose
  • Length
    48.01 cm
  • Material
    Polypropylene
  • Additional Details
    Serged Seam
  • Color
    White
  • Closure Type
    Elastic
  • Width
    20.83 cm
  • Approval Listing Regulations
    AATCC 42, ASTM D5034, ASTM D5733, IST 130.2, IST 80.6
  • Size
    OS
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Description Keyword
    Disposable Clothing
  • Product Line
    Posi M3
  • Features
    Elastic openings designed to fit most sizes
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909038128
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text