Motion
4035/S
Pvc Rainwear - S Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
Mi Item #02598121
MFR #4035/S
Price$17.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - S Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
Mi Item #02598121
MFR #4035/S

Mfr description
4035/S RAINSUIT SM YEL PVC/POLY
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.77/each

Specifications

Dimensions

  • Chest Size
    50 in
  • Material Thickness
    0.35 mm
  • Size
    S

Details

  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Country of Origin
    China
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Hood, Jacket
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Seam
    Welded
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)