Motion
4036/L
West Chester, 35mm PVC/Poly Rain Jacket, Yellow SIZE-L Yellow
Mi Item #02598127
MFR #4036/L
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 35mm PVC/Poly Rain Jacket, Yellow SIZE-L Yellow
Mi Item #02598127
MFR #4036/L

Mfr description
4036/L 35ML JACKET-L
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Height
    27.94 cm
  • Length
    38.1 cm
  • Size
    L
  • Weight
    12 kg
  • Width
    24.13 cm

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    662909403629
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    662909403629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)