Motion
4036/XXXL
West Chester, 35mm PVC/Poly Rain Jacket, Yellow SIZE-3XL Yellow
Mi Item #02598130
MFR #4036/XXXL
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 35mm PVC/Poly Rain Jacket, Yellow SIZE-3XL Yellow
Mi Item #02598130
MFR #4036/XXXL

Mfr description
4036/XXXL 35ML JACKET-3XL
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.73/each

Specifications

Dimensions

  • Chest Size
    61 in
  • Height
    37.34 cm
  • Length
    34.8 cm
  • Size
    3XL
  • Weight
    12 kg
  • Width
    26.67 cm

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    662909403650
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    662909403650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)