Motion
4036/XXXXL
West Chester, 35mm PVC/Poly Rain Jacket, Yellow SIZE-4XL Yellow
MI ITEM #02598131
MFR #4036/XXXXL
Your Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 35mm PVC/Poly Rain Jacket, Yellow SIZE-4XL Yellow
MI ITEM #02598131
MFR #4036/XXXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.73/each(List $13.48)

Overview

Mfr description
4036/XXXXL 35ML JACKET-4XL
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    4XL
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Pattern
    None
  • Chest Size
    63 in
  • Length
    51.44 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Manufacturer Upc Number
    662909403667
  • UPC_NO
    662909403667
  • Weight
    12 kg
  • Width
    35.56 cm
  • Height
    20.96 cm
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text