Motion
4060/S
Coated Supported Glove - Size S or Size 7, Nitrile, Knit Wrist Cuff, 49.53 cm Length, Natural
Mi Item #02598142
MFR #4060/S
Price$4.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size S or Size 7, Nitrile, Knit Wrist Cuff, 49.53 cm Length, Natural
Mi Item #02598142
MFR #4060/S

Mfr description
4060/S LIGHT NITRILE GLOVE-S
  • Interlock lining dries quickly, sheds little lint and offers great dexterity
  • Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating
  • Unique combination of low-coating deposit weight and high abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    49.53 cm
  • Size
    S
  • Weight
    6.24 kg

Details

  • Additional Details
    Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
  • Application
    General Handling, Assembly, Fabrication, Parts Handling, Inspection, Maintenance, Shipping And Receiving
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Interlock lining dries quickly, sheds little lint and offers great dexterity • Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating • Unique combination of low-coating deposit weight and high abrasion resistance • Provides the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Knit Wrist helps prevent dirt and debris from entering the glove
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Lined
    Interlock
  • Liner Color
    Natural
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    662909576705
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    PIP
  • Protection Type
    Chemical
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    662909576705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)