Motion
4148/S
West Chester, 35mm PVC/Poly 48 in Raincoat, Corduroy Collar, Yellow,WCPG SIZE-S Yellow
MI ITEM #02598144
MFR #4148/S
Your Price$13.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 35mm PVC/Poly 48 in Raincoat, Corduroy Collar, Yellow,WCPG SIZE-S Yellow
MI ITEM #02598144
MFR #4148/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.88/each(List $15.96)

Overview

Mfr description
4148/S RAINCOAT SM YEL PVC/POLY
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    S
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Pattern
    None
  • Chest Size
    49 in
  • Length
    52.07 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Manufacturer Upc Number
    662909414816
  • UPC_NO
    662909414816
  • Weight
    12 kg
  • Width
    35.56 cm
  • Height
    24.13 cm
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text